Zoro Homepage

2, 4-Dihydroxyquinoline, 25g

  • Mfr # D1753-25G

  • Zoro # G8089398


product price: $60.79
/ea

Key Features

CAS Number
86-95-3
Chemical Container Size
25 g
Chemical Container Type
Bottle
Chemical Grade
Reagent
Shelf Life
24 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D1753-25G
Zoro #
G8089398
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
2,4-Dihydroxyquinoline
CAS Number
86-95-3
Chemical Container Type
Bottle
Chemical Grade
Reagent
Shelf Life
24 mo
Molecular Weight
161.16 F.W.
Chemical Container Material
Clear Glass
Chemical Formula
C9H7NO2
Application
GC Analysis
Container Type
Bottle
Product Type
2,4-Dihydroxyquinoline
Purity
97 %
Shipping Restrictions
HS n.o. 2933.49.7000
Form
Powder
Container Material
Clear Glass
REMOVE - Previous PI Node
D
Volume
25 g
Quantity
25
PubChem CID
54680871
MDL Number
MFCD00006744

Description

2,4-Dihydroxyquinoline, CAS Number 86-95-3, Molecular Weight 161.16 F.W., Chemical Formula C9H7NO2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions HS n.o. 2933.49.7000

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.