Zoro Homepage

2, 4-Dihydroxyquinoline, 500g

  • Mfr # D1753-500G

  • Zoro # G7922262


product price: $568.99
/ea
Free Shipping & Returns

Key Features

Chemical Formula
C9H7NO2
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
CAS Number
86-95-3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D1753-500G
Zoro #
G7922262
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 g

Details

Item
2,4-Dihydroxyquinoline
Chemical Formula
C9H7NO2
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
CAS Number
86-95-3
Chemical Grade
Reagent
Molecular Weight
161.16 F.W.
Container Type
Bottle
Application
GC Analysis
Product Type
2,4-Dihydroxyquinoline
Shipping Restrictions
HS n.o. 2933.49.7000
Purity
97 %
Container Material
Clear Glass
Form
Powder
PubChem CID
54680871
Quantity
500
MDL Number
MFCD00006744
Volume
500 g
REMOVE - Previous PI Node
D

Description

2,4-Dihydroxyquinoline, CAS Number 86-95-3, Molecular Weight 161.16 F.W., Chemical Formula C9H7NO2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions HS n.o. 2933.49.7000

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.