2, 4-Dimethyl-3-Pentanol, 25mL
Mfr # D2387-25ML
Zoro # G7971457
product price: $52.39
/eaKey Features
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Chemical Container Size
25 mL
Molecular Weight
116.2
Chemical Grade
Reagent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
D2387-25ML
Zoro #
G7971457
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
25 mL
Details
Item
2,4-Dimethyl-3-Pentanol
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Molecular Weight
116.2
Chemical Grade
Reagent
Chemical Container Type
Bottle
Shipping Restrictions
UN1987, Alcohols, N.O.S., 3, Pg III
CAS Number
600-36-2
Chemical Formula
C7H16O
Description
2,4-Dimethyl-3-Pentanol, CAS Number 600-36-2, Molecular Weight 116.2, Chemical Formula C7H16O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1987, Alcohols, n.o.s., 3, PG III
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.