Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2, 4-Dimethyl-3-Pentanol, 500mL

  • Mfr # D2387-500ML

  • Zoro # G7968803


product price: $386.99
/ea
Free Shipping & Returns

Key Features

CAS Number
600-36-2
Chemical Grade
Reagent
Chemical Container Type
Bottle
Chemical Formula
C7H16O
Shelf Life
24 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D2387-500ML
Zoro #
G7968803
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 mL

Details

Item
2,4-Dimethyl-3-Pentanol
CAS Number
600-36-2
Chemical Grade
Reagent
Chemical Container Type
Bottle
Chemical Formula
C7H16O
Shelf Life
24 mo
Molecular Weight
116.2
Chemical Container Material
Clear Glass
Shipping Restrictions
UN1987, Alcohols, N.O.S., 3, Pg III

Description

2,4-Dimethyl-3-Pentanol, CAS Number 600-36-2, Molecular Weight 116.2, Chemical Formula C7H16O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1987, Alcohols, n.o.s., 3, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.