Zoro Homepage

2, 4-Dinitrophenylhydrazine, 500mL

  • Mfr # D2968-500ML

  • Zoro # G7940602


product price: $256.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Material
Clear Glass
Molecular Weight
198.14
Shipping Restrictions
UN1325, Flammable Solid, Organic, n.o.s. (2,4-Dinitrophenylhydrazine), 4.1, PG II
CAS Number
119-26-6
Shelf Life
24 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D2968-500ML
Zoro #
G7940602
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Item
2,4-Dinitrophenylhydrazine
Chemical Container Material
Clear Glass
Molecular Weight
198.14
Shipping Restrictions
UN1325, Flammable Solid, Organic, n.o.s. (2,4-Dinitrophenylhydrazine), 4.1, PG II
CAS Number
119-26-6
Shelf Life
24 mo
Chemical Formula
C6H6N4O4
Chemical Container Type
Bottle
Chemical Grade
Reagent

Description

2,4-Dinitrophenylhydrazine, CAS Number 119-26-6, Molecular Weight 198.14, Chemical Formula C6H6N4O4, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1325, Flammable Solid, Organic, n.o.s. (2,4-Dinitrophenylhydrazine), 4.1, PG II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.