2, 5-Dibromothieno(3, 2-B)Thiophene, 200mg
Mfr # D3678-200MG
Zoro # G8048457
product price: $89.59
/ea
Free Shipping & Returns
Key Features
Chemical Container Type
Bottle
Chemical Formula
C6H2Br2S2
Chemical Grade
Reagent
Chemical Container Size
200 mg
CAS Number
25121-87-3
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D3678-200MG
Zoro #
G8048457
UPC #
00769433437240
Country of Origin
United States
Dimensions
Chemical Container Size
200 mg
Details
Item
2,5-Dibromothieno[3,2-B]Thiophene
Chemical Container Type
Bottle
Chemical Formula
C6H2Br2S2
Chemical Grade
Reagent
CAS Number
25121-87-3
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Molecular Weight
298.01
Description
2,5-Dibromothieno[3,2-B]Thiophene, CAS Number 25121-87-3, Molecular Weight 298.01, Chemical Formula C6H2Br2S2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 200 mg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.