Zoro Homepage

2, 5-Dibromothieno(3, 2-B)Thiophene, 5g

  • Mfr # D3678-5G

  • Zoro # G8077778


product price: $768.99
/ea
Free Shipping & Returns

Key Features

Chemical Grade
Reagent
Chemical Container Size
5 g
CAS Number
25121-87-3
Molecular Weight
298.01
Chemical Container Material
Clear Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D3678-5G
Zoro #
G8077778
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
5 g

Details

Item
2,5-Dibromothieno[3,2-B]Thiophene
Chemical Grade
Reagent
CAS Number
25121-87-3
Molecular Weight
298.01
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Chemical Formula
C6H2Br2S2
Chemical Container Type
Bottle

Description

2,5-Dibromothieno[3,2-B]Thiophene, CAS Number 25121-87-3, Molecular Weight 298.01, Chemical Formula C6H2Br2S2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.