Zoro Homepage

2, 5-Dibromothiophene, 25g

  • Mfr # D1549-25G

  • Zoro # G7950393


product price: $79.19
/ea
Free Shipping & Returns

Key Features

Shelf Life
24 mo
Chemical Container Material
Clear Glass
Chemical Container Size
25 g
Chemical Grade
Reagent
Chemical Formula
C4H2Br2S
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D1549-25G
Zoro #
G7950393
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
2,5-Dibromothiophene
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
Chemical Formula
C4H2Br2S
Chemical Container Type
Bottle
CAS Number
3141-27-3
Molecular Weight
241.93 F.W.
Container Type
Bottle
Application
GC Analysis
Product Type
2,5-Dibromothiophene
Features
Air Sensitive, Light Sensitive
Shipping Restrictions
Class 6.1, HS 2934.99.9001, PG II, UN2810
Container Material
Clear Glass
Purity
95 %
Volume
25 g
PubChem CID
18453
REMOVE - Previous PI Node
D
Quantity
25
MDL Number
MFCD00005420

Description

2,5-Dibromothiophene, CAS Number 3141-27-3, Molecular Weight 241.93 F.W., Chemical Formula C4H2Br2S, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Class 6.1, HS 2934.99.9001, PG II, UN2810

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.