2, 5-Dichloro-4-Nitroaniline, 5g
Mfr # D2722-5G
Zoro # G7938977
product price: $102.99
/ea
Free Shipping & Returns
Key Features
Chemical Formula
C6H4Cl2N2O2
Chemical Grade
Reagent
CAS Number
6627-34-5
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D2722-5G
Zoro #
G7938977
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
5 g
Details
Item
2,5-Dichloro-4-Nitroaniline
Chemical Formula
C6H4Cl2N2O2
Chemical Grade
Reagent
CAS Number
6627-34-5
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Shelf Life
24 mo
Molecular Weight
207.01
Description
2,5-Dichloro-4-Nitroaniline, CAS Number 6627-34-5, Molecular Weight 207.01, Chemical Formula C6H4Cl2N2O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.