Zoro Homepage

2, 5-Dichlorobenzoyl Chloride, 5g

  • Mfr # D2953-5G

  • Zoro # G8075580


product price: $81.59
/ea
Free Shipping & Returns

Key Features

CAS Number
2905-61-5
Molecular Weight
209.45
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Chemical Container Size
5 g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D2953-5G
Zoro #
G8075580
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
5 g

Details

Item
2,5-Dichlorobenzoyl Chloride
CAS Number
2905-61-5
Molecular Weight
209.45
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Chemical Formula
C7H3Cl3O
Chemical Grade
Reagent
Shipping Restrictions
UN3261, Corrosive Solid, Acidic, Organic, n.o.s., 8, PG III

Description

2,5-Dichlorobenzoyl Chloride, CAS Number 2905-61-5, Molecular Weight 209.45, Chemical Formula C7H3Cl3O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN3261, Corrosive Solid, Acidic, Organic, n.o.s., 8, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.