2, 5-Dichlorobenzyl Bromide, 25g
Mfr # D3548-25G
Zoro # G7905849
product price: $409.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Material
Clear Glass
Molecular Weight
239.92
CAS Number
85482-13-9
Chemical Formula
C7H5BrCl2
Chemical Grade
Reagent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D3548-25G
Zoro #
G7905849
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
25 g
Details
Item
2,5-Dichlorobenzyl Bromide
Chemical Container Material
Clear Glass
Molecular Weight
239.92
CAS Number
85482-13-9
Chemical Formula
C7H5BrCl2
Chemical Grade
Reagent
Chemical Container Type
Bottle
Shelf Life
24 mo
Shipping Restrictions
UN3261, Corrosive Solid, Acidic, Organic, n.o.s., 8, PG II
Description
2,5-Dichlorobenzyl Bromide, CAS Number 85482-13-9, Molecular Weight 239.92, Chemical Formula C7H5BrCl2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN3261, Corrosive Solid, Acidic, Organic, n.o.s., 8, PG II
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.