2, 5-Dichlorobenzyl Bromide, 5g
Mfr # D3548-5G
Zoro # G8005510
product price: $112.99
/ea
Free Shipping & Returns
Key Features
CAS Number
85482-13-9
Chemical Grade
Reagent
Chemical Formula
C7H5BrCl2
Molecular Weight
239.92
Chemical Container Type
Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D3548-5G
Zoro #
G8005510
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
5 g
Details
Item
2,5-Dichlorobenzyl Bromide
CAS Number
85482-13-9
Chemical Grade
Reagent
Chemical Formula
C7H5BrCl2
Molecular Weight
239.92
Chemical Container Type
Bottle
Shipping Restrictions
UN3261, Corrosive Solid, Acidic, Organic, n.o.s., 8, PG II
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Description
2,5-Dichlorobenzyl Bromide, CAS Number 85482-13-9, Molecular Weight 239.92, Chemical Formula C7H5BrCl2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN3261, Corrosive Solid, Acidic, Organic, n.o.s., 8, PG II
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.