Zoro Homepage
This item is Discontinued.
Spectrum 2, 5-Dichloroisonicotinic Acid, 500mg D2599-500MG

2, 5-Dichloroisonicotinic Acid, 500mg (Discontinued)

  • Mfr # D2599-500MG
  • Zoro # G7979452
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D2599-500MG
Zoro #
G7979452
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 mg

Details

Item
2,5-Dichloroisonicotinic Acid
Chemical Grade
Reagent
Chemical Container Type
Bottle
Chemical Formula
C6H3Cl2NO2
CAS Number
88912-26-9
Chemical Container Material
Clear Glass
Molecular Weight
192
Shelf Life
24 mo

Description

2,5-Dichloroisonicotinic Acid, CAS Number 88912-26-9, Molecular Weight 192, Chemical Formula C6H3Cl2NO2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mg, Chemical Family Type Acids, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.