Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2, 5-Dichloropyridine, 5g

  • Mfr # D1607-5G

  • Zoro # G8025101


product price: $80.19
/ea
Free Shipping & Returns

Key Features

Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
Chemical Container Size
5 g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D1607-5G
Zoro #
G8025101
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
5 g

Details

Item
2,5-Dichloropyridine
Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
Chemical Formula
C5H3Cl2N
Molecular Weight
147.99 F.W.
CAS Number
16110-09-1
Application
GC Analysis
Container Type
Bottle
Product Type
2,5-Dichloropyridine
Purity
99 %
Container Material
Clear Glass
Shipping Restrictions
HS 2933.39.9200
Form
Powder
Quantity
5
MDL Number
MFCD00006239
Volume
5 g
PubChem CID
27685
REMOVE - Previous PI Node
D

Description

2,5-Dichloropyridine, CAS Number 16110-09-1, Molecular Weight 147.99 F.W., Chemical Formula C5H3Cl2N, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions HS 2933.39.9200

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.