Zoro Homepage

2, 5-Dimethyl-1, 4-Phenylenediamine, 25g

  • Mfr # D2183-25G

  • Zoro # G8080882


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Shelf Life
24 mo
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Chemical Formula
C8H12N2
CAS Number
6393-01-7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D2183-25G
Zoro #
G8080882
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
2,5-Dimethyl-1,4-Phenylenediamine
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Chemical Formula
C8H12N2
CAS Number
6393-01-7
Molecular Weight
136.2 F.W.
Chemical Grade
Reagent
Application
GC Analysis
Container Type
Bottle
Product Type
2,5-Dimethyl-1,4-Phenylenediamine
Container Material
Clear Glass
Shipping Restrictions
HS n.o. 2921.59.8090
Purity
98 %
Form
Powder
PubChem CID
160824
MDL Number
MFCD00052675
Quantity
25
REMOVE - Previous PI Node
D
Volume
25 g

Description

2,5-Dimethyl-1,4-Phenylenediamine, CAS Number 6393-01-7, Molecular Weight 136.2 F.W., Chemical Formula C8H12N2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions HS n.o. 2921.59.8090

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.