Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2, 5-Dimethylcyclohexanone, 25mL

  • Mfr # D1279-25ML

  • Zoro # G8077041


product price: $1,037.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Size
25 mL
Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Molecular Weight
126.2 F.W.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D1279-25ML
Zoro #
G8077041
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 mL

Details

Item
2,5-Dimethylcyclohexanone
Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Molecular Weight
126.2 F.W.
Chemical Formula
C8H14O
Chemical Grade
Reagent
CAS Number
932-51-4
Shipping Restrictions
Class 3, HS n.o. 2914.29.5000, PG III, UN1224
Application
GC Analysis
Container Type
Bottle
Product Type
2,5-Dimethylcyclohexanone
Features
Heat Sensitive
Form
Liquid
Purity
95 %
Container Material
Clear Glass
MDL Number
MFCD00045551
PubChem CID
523055
Volume
25 mL
REMOVE - Previous PI Node
D
Quantity
25
Storage Temperature
0 to 10 Degrees C

Description

2,5-Dimethylcyclohexanone, CAS Number 932-51-4, Molecular Weight 126.2 F.W., Chemical Formula C8H14O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Class 3, HS n.o. 2914.29.5000, PG III, UN1224

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.