Zoro Homepage

2, 6-Di-Tert-Butyl-1, 4-Benzoquinone, 5g

  • Mfr # D2256-5G

  • Zoro # G7950411


product price: $132.99
/ea
Free Shipping & Returns

Key Features

CAS Number
719-22-2
Chemical Container Material
Clear Glass
Chemical Container Size
5 g
Chemical Grade
Reagent
Molecular Weight
220.31
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D2256-5G
Zoro #
G7950411
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
5 g

Details

Item
2,6-Di-Tert-Butyl-1,4-Benzoquinone
CAS Number
719-22-2
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
Molecular Weight
220.31
Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Formula
C14H20O2

Description

2,6-Di-Tert-Butyl-1,4-Benzoquinone, CAS Number 719-22-2, Molecular Weight 220.31, Chemical Formula C14H20O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.