Zoro Homepage
This item is Discontinued.
Spectrum 2, 6-Di-Tert-Butyl-4-Ethylphenol, 25g D1667-25G

2, 6-Di-Tert-Butyl-4-Ethylphenol, 25g (Discontinued)

  • Mfr # D1667-25G
  • Zoro # G7995972
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D1667-25G
Zoro #
G7995972
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
2,6-Di-Tert-Butyl-4-Ethylphenol
Shipping Restrictions
UN3077, Environmentally Hazardous Substance, Solid, N.O.S., 9, Pg III
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Molecular Weight
234.38
Chemical Grade
Reagent
CAS Number
4130-42-1
Chemical Formula
C16H26O

Description

2,6-Di-Tert-Butyl-4-Ethylphenol, CAS Number 4130-42-1, Molecular Weight 234.38, Chemical Formula C16H26O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN3077, Environmentally Hazardous Substance, Solid, n.o.s., 9, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.