Zoro Homepage
This item is Discontinued.
Spectrum 2, 6-Diaminoanthraquinone, 25g D3180-25G

2, 6-Diaminoanthraquinone, 25g (Discontinued)

  • Mfr # D3180-25G
  • Zoro # G7943831
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D3180-25G
Zoro #
G7943831
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
25 g

Details

Item
2,6-Diaminoanthraquinone
Molecular Weight
238.25
CAS Number
131-14-6
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Chemical Formula
C14H10N2O2
Chemical Grade
Reagent

Description

2,6-Diaminoanthraquinone, CAS Number 131-14-6, Molecular Weight 238.25, Chemical Formula C14H10N2O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.