2, 6-Dibromophenol, 25g
Mfr # D3384-25G
Zoro # G8057128
product price: $271.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
25 g
Chemical Formula
C6H4Br2O
Chemical Container Material
Clear Glass
Shipping Restrictions
UN2811, Toxic Solid, Organic, n.o.s., 6.1, PG III
Chemical Container Type
Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D3384-25G
Zoro #
G8057128
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
25 g
Details
Item
2,6-Dibromophenol
Chemical Formula
C6H4Br2O
Chemical Container Material
Clear Glass
Shipping Restrictions
UN2811, Toxic Solid, Organic, n.o.s., 6.1, PG III
Chemical Container Type
Bottle
Molecular Weight
251.91
CAS Number
608-33-3
Chemical Grade
Reagent
Shelf Life
24 mo
Description
2,6-Dibromophenol, CAS Number 608-33-3, Molecular Weight 251.91, Chemical Formula C6H4Br2O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2811, Toxic Solid, Organic, n.o.s., 6.1, PG III
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.