Zoro Homepage

2, 6-Dibromophenol, 5g

  • Mfr # D3384-5G

  • Zoro # G8072869


product price: $86.19
/ea
Free Shipping & Returns

Key Features

Molecular Weight
251.91
Chemical Container Type
Bottle
Chemical Container Size
5 g
Shipping Restrictions
UN2811, Toxic Solid, Organic, n.o.s., 6.1, PG III
Chemical Formula
C6H4Br2O
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D3384-5G
Zoro #
G8072869
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
5 g

Details

Item
2,6-Dibromophenol
Molecular Weight
251.91
Chemical Container Type
Bottle
Shipping Restrictions
UN2811, Toxic Solid, Organic, n.o.s., 6.1, PG III
Chemical Formula
C6H4Br2O
Chemical Grade
Reagent
Shelf Life
24 mo
CAS Number
608-33-3
Chemical Container Material
Clear Glass

Description

2,6-Dibromophenol, CAS Number 608-33-3, Molecular Weight 251.91, Chemical Formula C6H4Br2O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2811, Toxic Solid, Organic, n.o.s., 6.1, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.