Zoro Homepage

2, 6-Dichlorobenzoyl Chloride, 25g

  • Mfr # D2064-25G

  • Zoro # G8081829


product price: $86.29
/ea
Free Shipping & Returns

Key Features

Chemical Formula
C7H3Cl3O
Chemical Container Size
25 g
Shelf Life
24 mo
Chemical Grade
Reagent
CAS Number
4659-45-4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D2064-25G
Zoro #
G8081829
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
2,6-Dichlorobenzoyl Chloride
Chemical Formula
C7H3Cl3O
Shelf Life
24 mo
Chemical Grade
Reagent
CAS Number
4659-45-4
Molecular Weight
209.45 F.W.
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Shipping Restrictions
Class 8, HS n.o. 2916.39.7900, PG II, UN3265
Application
GC Analysis
Container Type
Bottle
Product Type
2,6-Dichlorobenzoyl Chloride
Container Material
Clear Glass
Features
Moisture Sensitive
Form
Liquid
Purity
98 %
REMOVE - Previous PI Node
D
Quantity
25
MDL Number
MFCD00000662
Volume
25 g
PubChem CID
78392

Description

2,6-Dichlorobenzoyl Chloride, CAS Number 4659-45-4, Molecular Weight 209.45 F.W., Chemical Formula C7H3Cl3O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Class 8, HS n.o. 2916.39.7900, PG II, UN3265

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.