Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2, 6-Dichlorobenzyl Alcohol, 25g

  • Mfr # D1747-25G

  • Zoro # G7960911


product price: $152.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Size
25 g
CAS Number
15258-73-8
Molecular Weight
177.02 F.W.
Chemical Grade
Reagent
Shelf Life
24 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D1747-25G
Zoro #
G7960911
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
2,6-Dichlorobenzyl Alcohol
CAS Number
15258-73-8
Molecular Weight
177.02 F.W.
Chemical Grade
Reagent
Shelf Life
24 mo
Chemical Formula
C7H6Cl2O
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Container Type
Bottle
Application
GC Analysis
Product Type
2,6-Dichlorobenzyl Alcohol
Container Material
Clear Glass
Shipping Restrictions
HS n.o. 2906.29.6000
Purity
98 %
Form
Powder
MDL Number
MFCD00004609
Quantity
25
REMOVE - Previous PI Node
D
Volume
25 g
PubChem CID
27156

Description

2,6-Dichlorobenzyl Alcohol, CAS Number 15258-73-8, Molecular Weight 177.02 F.W., Chemical Formula C7H6Cl2O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Alcohol, Shelf Life 24 mo, Shipping Restrictions HS n.o. 2906.29.6000

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.