Zoro Homepage
This item is Discontinued.
Spectrum 2, 6-Difluorobenzenesulfonyl Chloride, 25g D2940-25G

2, 6-Difluorobenzenesulfonyl Chloride, 25g (Discontinued)

  • Mfr # D2940-25G
  • Zoro # G8042032
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D2940-25G
Zoro #
G8042032
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
25 g

Details

Item
2,6-Difluorobenzenesulfonyl Chloride
CAS Number
60230-36-6
Chemical Container Material
Clear Glass
Molecular Weight
212.59
Chemical Grade
Reagent
Chemical Formula
C6H3ClF2O2S
Shipping Restrictions
UN3265, Corrosive Liquid, Acidic, Organic, N.O.S., 8, Pg III
Chemical Container Type
Bottle
Shelf Life
24 mo

Description

2,6-Difluorobenzenesulfonyl Chloride, CAS Number 60230-36-6, Molecular Weight 212.59, Chemical Formula C6H3ClF2O2S, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN3265, Corrosive Liquid, Acidic, Organic, n.o.s., 8, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.