Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2, 6-Dimethylpyrazine, 25g

  • Mfr # D1527-25G

  • Zoro # G8026483


product price: $75.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Type
Bottle
Shipping Restrictions
Class 4.1, HS 2933.59.9500, PG III, UN1325
Chemical Container Size
25 g
Chemical Container Material
Clear Glass
Molecular Weight
108.14 F.W.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D1527-25G
Zoro #
G8026483
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
2,6-Dimethylpyrazine
Chemical Container Type
Bottle
Shipping Restrictions
Class 4.1, HS 2933.59.9500, PG III, UN1325
Chemical Container Material
Clear Glass
Molecular Weight
108.14 F.W.
Chemical Grade
Reagent
Chemical Formula
C6H8N2
CAS Number
108-50-9
Shelf Life
24 mo
Container Type
Bottle
Application
GC Analysis
Product Type
2,6-Dimethylpyrazine
Container Material
Clear Glass
Purity
98 %
Form
Liquid
Features
Air Sensitive
PubChem CID
7938
MDL Number
MFCD00006148
REMOVE - Previous PI Node
D
Quantity
25
Volume
25 g

Description

2,6-Dimethylpyrazine, CAS Number 108-50-9, Molecular Weight 108.14 F.W., Chemical Formula C6H8N2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Class 4.1, HS 2933.59.9500, PG III, UN1325

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.