2-Amino-2-methyl-1-propanol, 1L
Mfr # AM156-1LTGL52
Zoro # G7992490
product price: $118.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
1 L
CAS Number
124-68-5
Shelf Life
24 mo
Molecular Weight
F.W. 89.14
Chemical Container Material
Amber Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AM156-1LTGL52
Zoro #
G7992490
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
1 L
Details
Item
2-Amino-2-methyl-1-propanol
CAS Number
124-68-5
Shelf Life
24 mo
Molecular Weight
F.W. 89.14
Chemical Container Material
Amber Glass
Chemical Container Type
Bottle
Chemical Formula
C4H11NO
Chemical Grade
Lab
Container Material
Amber Glass
Description
2-Amino-2-methyl-1-propanol, CAS Number 124-68-5, Molecular Weight 89.14, Chemical Formula C4H11NO, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.