Shop SPECTRUM
See all product information
Create Account
2-Amino-2-methyl-1-propanol, 20L
- Mfr # AM156-20LTMT56
- Zoro # G8096809
product price:Â
$
1,105.99
/ea
Free Shipping & Returns
Key Features
Chemical Formula
C4H11NO
Molecular Weight
89.14
Chemical Container Material
Metal
Chemical Container Size
20 L
CAS Number
124-68-5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AM156-20LTMT56
- Zoro #
- G8096809
- UPC #
- -
- Country of Origin
- United States
- Item
- 2-Amino-2-methyl-1-propanol
- Chemical Formula
- C4H11NO
- Molecular Weight
- 89.14
- Chemical Container Material
- Metal
- CAS Number
- 124-68-5
- Chemical Grade
- Lab
- Chemical Container Type
- Drum
- Shelf Life
- 24 mo
- Container Material
- Steel
- Shipping Restrictions
- Chemical Not Regulated For Transport
Dimensions
- Chemical Container Size
- 20 L
Description
2-Amino-2-methyl-1-propanol, CAS Number 124-68-5, Molecular Weight F.W. 89.14, Chemical Formula C4H11NO, Chemical Container Material Metal, Chemical Container Type Drum, Chemical Grade Lab, Chemical Container Size 20 L, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.