Zoro Homepage

2-Bromobenzyl Bromide, 25g

  • Mfr # D1514-25G

  • Zoro # G7987213


product price: $131.99
/ea
Free Shipping & Returns

Key Features

CAS Number
3433-80-5
Chemical Container Size
25 g
Chemical Formula
C7H6Br2
Molecular Weight
249.93 F.W.
Chemical Container Material
Clear Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D1514-25G
Zoro #
G7987213
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
2-Bromobenzyl Bromide
CAS Number
3433-80-5
Chemical Formula
C7H6Br2
Molecular Weight
249.93 F.W.
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Shelf Life
24 mo
Shipping Restrictions
Class 8, HS n.o. 2903.99.8001, PG III, UN3261
Chemical Grade
Reagent
Application
GC Analysis
Container Type
Bottle
Product Type
2-Bromobenzyl Bromide
Container Material
Clear Glass
Form
Liquid
Purity
98 %
Features
Air Sensitive, Light Sensitive
Volume
25 g
PubChem CID
76965
MDL Number
MFCD00000173
REMOVE - Previous PI Node
B
Quantity
25

Description

2-Bromobenzyl Bromide, CAS Number 3433-80-5, Molecular Weight 249.93 F.W., Chemical Formula C7H6Br2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Class 8, HS n.o. 2903.99.8001, PG III, UN3261

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.