Zoro Homepage

2-Butanone, 500mL

  • Mfr # E0140-500ML

  • Zoro # G7913497


product price: $91.99
/ea
Free Shipping & Returns

Key Features

Chemical Formula
C4H8O
Chemical Container Type
Bottle
Molecular Weight
72.11 F.W.
Chemical Container Material
Clear Glass
Chemical Container Size
500 mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E0140-500ML
Zoro #
G7913497
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Item
2-Butanone
Chemical Formula
C4H8O
Chemical Container Type
Bottle
Molecular Weight
72.11 F.W.
Chemical Container Material
Clear Glass
CAS Number
78-93-3
Shipping Restrictions
Class 3, HS 2914.12.0000, PG II, UN1193
Chemical Grade
Lab
Shelf Life
24 mo
Application
GC Analysis
Container Type
Bottle
Product Type
2-Butanone
Container Material
Clear Glass
Form
Liquid
Features
For Spectrophotometry
Purity
99 %
Storage Temperature - Maximum
22 Degrees C
Storage Temperature - Minimum
20 Degrees C
Volume
500 mL
REMOVE - Previous PI Node
B
Quantity
500
MDL Number
MFCD00011648

Description

2-Butanone, Concentration Not Applicable, CAS Number 78-93-3, Molecular Weight 72.11 F.W., Chemical Formula C4H8O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Class 3, HS 2914.12.0000, PG II, UN1193, Standards Not Applicable, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.