Zoro Homepage

2-Decanol, 25mL

  • Mfr # D1379-25ML

  • Zoro # G6455812


product price: $477.99
/ea
Free Shipping & Returns

Key Features

Container Material
Clear Glass
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
Shelf Life
24 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D1379-25ML
Zoro #
G6455812
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 mL

Details

Item
2-Decanol
Container Material
Clear Glass
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
Shelf Life
24 mo
Container Type
Bottle
Form
Liquid
Application
GC Analysis
Chemical Formula
C10H22O
Shipping Restrictions
HS n.o. 2905.19.9090
Molecular Weight
158.29 F.W.
CAS Number
1120-06-5
Purity
98 %
Product Type
2-Decanol
Volume
25 mL
REMOVE - Previous PI Node
D
MDL Number
MFCD00004594
PubChem CID
14254
Quantity
25

Description

2-Decanol, CAS Number 1120-06-5, Molecular Weight 158.29 F.W., Chemical Formula C10H22O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Solvent, Shelf Life 24 mo, Shipping Restrictions HS n.o. 2905.19.9090

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.