Zoro Homepage

2-Decanol, 5mL

  • Mfr # D1379-5ML

  • Zoro # G8058263


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Chemical Grade
Reagent
Chemical Container Type
Bottle
Chemical Formula
C10H22O
Chemical Container Size
5 mL
Shelf Life
24 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D1379-5ML
Zoro #
G8058263
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
5 mL

Details

Item
2-Decanol
Chemical Grade
Reagent
Chemical Container Type
Bottle
Chemical Formula
C10H22O
Shelf Life
24 mo
Chemical Container Material
Clear Glass
CAS Number
1120-06-5
Molecular Weight
158.29 F.W.
Container Type
Bottle
Application
GC Analysis
Product Type
2-Decanol
Purity
98 %
Shipping Restrictions
HS n.o. 2905.19.9090
Container Material
Clear Glass
Form
Liquid
REMOVE - Previous PI Node
D
MDL Number
MFCD00004594
Volume
5 mL
PubChem CID
14254
Quantity
5

Description

2-Decanol, CAS Number 1120-06-5, Molecular Weight 158.29 F.W., Chemical Formula C10H22O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 mL, Chemical Family Type Solvent, Shelf Life 24 mo, Shipping Restrictions HS n.o. 2905.19.9090

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.