Zoro Homepage
This item is Discontinued.
Spectrum 2-Decyn-1-ol, 5mL D1264-5ML

2-Decyn-1-ol, 5mL (Discontinued)

  • Mfr # D1264-5ML
  • Zoro # G7948138
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D1264-5ML
Zoro #
G7948138
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
5 mL

Details

Item
2-Decyn-1-ol
Shelf Life
24 mo
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Molecular Weight
154.25
CAS Number
4117-14-0
Chemical Formula
C10H18O
Chemical Grade
Reagent

Description

2-Decyn-1-ol, CAS Number 4117-14-0, Molecular Weight 154.25, Chemical Formula C10H18O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.