Zoro Homepage
This item is Discontinued.
Spectrum 2-Deoxy-2-Fluoro-D-Glucopyranose, 100mg D3023-100MG

2-Deoxy-2-Fluoro-D-Glucopyranose, 100mg (Discontinued)

  • Mfr # D3023-100MG
  • Zoro # G8008940
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D3023-100MG
Zoro #
G8008940
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
100 mg

Details

Item
2-Deoxy-2-Fluoro-D-Glucopyranose
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
CAS Number
29702-43-0
Chemical Formula
C6H11FO5
Chemical Grade
Reagent
Molecular Weight
182.15
Shelf Life
24 mo

Description

2-Deoxy-2-Fluoro-D-Glucopyranose, CAS Number 29702-43-0, Molecular Weight 182.15, Chemical Formula C6H11FO5, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 mg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.