Zoro Homepage

2'-Deoxycytidine, 5g

  • Mfr # D3583-5G

  • Zoro # G7946220


product price: $188.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Size
5 g
CAS Number
951-77-9
Chemical Container Type
Bottle
Chemical Grade
Reagent
Chemical Formula
C9H13N3O4H2O
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D3583-5G
Zoro #
G7946220
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
5 g

Details

Item
2'-Deoxycytidine
CAS Number
951-77-9
Chemical Container Type
Bottle
Chemical Grade
Reagent
Chemical Formula
C9H13N3O4H2O
Molecular Weight
245.24
Shelf Life
24 mo
Chemical Container Material
Clear Glass

Description

2'-Deoxycytidine, CAS Number 951-77-9, Molecular Weight 245.24, Chemical Formula C9H13N3O4�H2O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.