Zoro Homepage

2-Ethoxyethanol, 500mL

  • Mfr # E0047-500ML

  • Zoro # G7970903


product price: $47.69
/ea

Key Features

Molecular Weight
90.12
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Shipping Restrictions
UN1171, Ethylene Glycol Monoethyl Ether, 3, PG III
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E0047-500ML
Zoro #
G7970903
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Item
2-Ethoxyethanol
Molecular Weight
90.12
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Shipping Restrictions
UN1171, Ethylene Glycol Monoethyl Ether, 3, PG III
Chemical Formula
C4H10O2
Chemical Grade
Reagent
CAS Number
110-80-5

Description

2-Ethoxyethanol, CAS Number 110-80-5, Molecular Weight 90.12, Chemical Formula C4H10O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1171, Ethylene Glycol Monoethyl Ether, 3, PG III

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.