Zoro Homepage

2-Ethyl-1-Butanol, 25mL

  • Mfr # E0068-25ML

  • Zoro # G7929728


product price: $37.79
/ea

Key Features

Chemical Container Type
Bottle
Shipping Restrictions
UN2275, 2-Ethylbutanol, 3, PG III
CAS Number
97-95-0
Chemical Container Material
Clear Glass
Chemical Container Size
25 mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E0068-25ML
Zoro #
G7929728
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
25 mL

Details

Item
2-Ethyl-1-Butanol
Chemical Container Type
Bottle
Shipping Restrictions
UN2275, 2-Ethylbutanol, 3, PG III
CAS Number
97-95-0
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Chemical Formula
C6H14O
Molecular Weight
102.18
Chemical Grade
Reagent

Description

2-Ethyl-1-Butanol, CAS Number 97-95-0, Molecular Weight 102.18, Chemical Formula C6H14O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2275, 2-Ethylbutanol, 3, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.