Zoro Homepage

2-(Ethylamino)Ethanol, 25mL

  • Mfr # E0057-25ML

  • Zoro # G7926097


product price: $24.19
/ea

Key Features

Molecular Weight
89.14
Shelf Life
24 mo
Chemical Container Size
25 mL
CAS Number
110-73-6
Chemical Grade
Reagent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E0057-25ML
Zoro #
G7926097
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
25 mL

Details

Item
2-(Ethylamino)Ethanol
Molecular Weight
89.14
Shelf Life
24 mo
CAS Number
110-73-6
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
Chemical Formula
C4H11NO
Chemical Container Type
Bottle
Shipping Restrictions
UN2735, Amines, Liquid, Corrosive, n.o.s., 8, PG III

Description

2-(Ethylamino)Ethanol, CAS Number 110-73-6, Molecular Weight 89.14, Chemical Formula C4H11NO, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2735, Amines, Liquid, Corrosive, n.o.s., 8, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.