Zoro Homepage
This item is Discontinued.
Spectrum 2-Ethylbenzenethiol, 25g E0702-25G

2-Ethylbenzenethiol, 25g (Discontinued)

  • Mfr # E0702-25G
  • Zoro # G7933989
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E0702-25G
Zoro #
G7933989
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
25 g

Details

Item
2-Ethylbenzenethiol
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Chemical Formula
C8H10S
Molecular Weight
138.23
CAS Number
4500-58-7
Chemical Container Type
Bottle
Shipping Restrictions
UN2810, Toxic Liquid, Organic, N.O.S., 6.1, Pg III
Chemical Grade
Reagent

Description

2-Ethylbenzenethiol, CAS Number 4500-58-7, Molecular Weight 138.23, Chemical Formula C8H10S, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2810, Toxic Liquid, Organic, n.o.s., 6.1, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.