Zoro Homepage

2-Ethylbutyric Acid, 25mL

  • Mfr # E0070-25ML

  • Zoro # G8062962


product price: $30.19
/ea

Key Features

Shipping Restrictions
UN2810, Toxic Liquid, Organic, n.o.s. (2-Ethylbutyric Acid), 6.1, PG III
Chemical Grade
Reagent
Shelf Life
24 mo
Molecular Weight
116.16
Chemical Container Type
Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E0070-25ML
Zoro #
G8062962
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
25 mL

Details

Item
2-Ethylbutyric Acid
Shipping Restrictions
UN2810, Toxic Liquid, Organic, n.o.s. (2-Ethylbutyric Acid), 6.1, PG III
Chemical Grade
Reagent
Shelf Life
24 mo
Molecular Weight
116.16
Chemical Container Type
Bottle
CAS Number
88-09-5
Chemical Container Material
Clear Glass
Chemical Formula
C6H12O2

Description

2-Ethylbutyric Acid, CAS Number 88-09-5, Molecular Weight 116.16, Chemical Formula C6H12O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Acids, Shelf Life 24 mo, Shipping Restrictions UN2810, Toxic Liquid, Organic, n.o.s. (2-Ethylbutyric Acid), 6.1, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.