Zoro Homepage

2-Ethylbutyric Acid, 500mL

  • Mfr # E0070-500ML

  • Zoro # G7959371


product price: $178.99
/ea
Free Shipping & Returns

Key Features

Molecular Weight
116.16
Shipping Restrictions
UN2810, Toxic Liquid, Organic, n.o.s. (2-Ethylbutyric Acid), 6.1, PG III
Chemical Container Material
Clear Glass
CAS Number
88-09-5
Chemical Grade
Reagent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E0070-500ML
Zoro #
G7959371
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Item
2-Ethylbutyric Acid
Molecular Weight
116.16
Shipping Restrictions
UN2810, Toxic Liquid, Organic, n.o.s. (2-Ethylbutyric Acid), 6.1, PG III
Chemical Container Material
Clear Glass
CAS Number
88-09-5
Chemical Grade
Reagent
Chemical Formula
C6H12O2
Shelf Life
24 mo
Chemical Container Type
Bottle

Description

2-Ethylbutyric Acid, CAS Number 88-09-5, Molecular Weight 116.16, Chemical Formula C6H12O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mL, Chemical Family Type Acids, Shelf Life 24 mo, Shipping Restrictions UN2810, Toxic Liquid, Organic, n.o.s. (2-Ethylbutyric Acid), 6.1, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.