Zoro Homepage

2-Ethylhexanal, 25mL

  • Mfr # E0125-25ML

  • Zoro # G8054109


product price: $41.69
/ea

Key Features

Shelf Life
24 mo
CAS Number
123-05-7
Molecular Weight
128.22
Chemical Container Size
25 mL
Chemical Container Material
Clear Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E0125-25ML
Zoro #
G8054109
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
25 mL

Details

Item
2-Ethylhexanal
Shelf Life
24 mo
CAS Number
123-05-7
Molecular Weight
128.22
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Shipping Restrictions
UN1191, Octyl Aldehydes, 3, PG III
Chemical Formula
C8H16O
Chemical Grade
Reagent

Description

2-Ethylhexanal, CAS Number 123-05-7, Molecular Weight 128.22, Chemical Formula C8H16O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1191, Octyl Aldehydes, 3, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.