2-Ethylhexyl 4-(Dimethylamino)Benzoate
Mfr # D1871-25ML
Zoro # G8061897
product price: $61.19
/eaKey Features
CAS Number
21245-02-3
Shelf Life
24 mo
Chemical Container Type
Bottle
Chemical Container Size
25 mL
Chemical Grade
Reagent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D1871-25ML
Zoro #
G8061897
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
25 mL
Details
Item
2-Ethylhexyl 4-(Dimethylamino)Benzoate
CAS Number
21245-02-3
Shelf Life
24 mo
Chemical Container Type
Bottle
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
Chemical Formula
C17H27NO2
Molecular Weight
277.41 F.W.
Application
GC Analysis
Container Type
Bottle
Product Type
2-Ethylhexyl 4-(Dimethylamino)Benzoate
Purity
98 %
Features
Air Sensitive
Form
Liquid
Shipping Restrictions
HS 2922.49.3700
Container Material
Clear Glass
Volume
25 mL
MDL Number
MFCD00017526
PubChem CID
30541
REMOVE - Previous PI Node
E
Quantity
25
Description
2-Ethylhexyl 4-(Dimethylamino)Benzoate, CAS Number 21245-02-3, Molecular Weight 277.41 F.W., Chemical Formula C17H27NO2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Acid, Shelf Life 24 mo, Shipping Restrictions HS 2922.49.3700
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.