Zoro Homepage
This item is Discontinued.
Spectrum 2-Ethylphenol, 25mL E0160-25ML

2-Ethylphenol, 25mL (Discontinued)

  • Mfr # E0160-25ML
  • Zoro # G8085222
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E0160-25ML
Zoro #
G8085222
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
25 mL

Details

Item
2-Ethylphenol
Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Grade
Reagent
Chemical Formula
C8H10O
Chemical Container Material
Clear Glass
Molecular Weight
122.17
CAS Number
90-00-6
Shipping Restrictions
UN3145, Alkylphenols, Liquid, n.o.s. (Including C2-C12 Homologues), 8, PG III

Description

2-Ethylphenol, CAS Number 90-00-6, Molecular Weight 122.17, Chemical Formula C8H10O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN3145, Alkylphenols, Liquid, n.o.s. (including C2-C12 homologues), 8, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.