Zoro Homepage

2-Fluorophenylboronic Acid, 25g

  • Mfr # F0407-25G

  • Zoro # G8151530


product price: $413.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Material
Clear Glass
Shelf Life
24 mo
Chemical Formula
C6H6BFO2
Chemical Container Type
Bottle
Chemical Container Size
25 g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F0407-25G
Zoro #
G8151530
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
2-Fluorophenylboronic Acid
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Chemical Formula
C6H6BFO2
Chemical Container Type
Bottle
Chemical Grade
Reagent
Molecular Weight
139.92
CAS Number
1993-03-9

Description

2-Fluorophenylboronic Acid, CAS Number 1993-03-9, Molecular Weight 139.92, Chemical Formula C6H6BFO2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Acids, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.