Zoro Homepage

2-Hexanol, 25mL

  • Mfr # H0131-25ML

  • Zoro # G8250763


product price: $75.49
/ea
Free Shipping & Returns

Key Features

Chemical Grade
Reagent
Shelf Life
24 mo
CAS Number
626-93-7
Chemical Container Size
25 mL
Shipping Restrictions
UN2282, Hexanol, 3, PG III
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H0131-25ML
Zoro #
G8250763
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 mL

Details

Item
2-Hexanol
Chemical Grade
Reagent
Shelf Life
24 mo
CAS Number
626-93-7
Shipping Restrictions
UN2282, Hexanol, 3, PG III
Chemical Formula
C6H14O
Molecular Weight
102.18
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass

Description

2-Hexanol, CAS Number 626-93-7, Molecular Weight 102.18, Chemical Formula C6H14O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Shelf Life 24 mo, Shipping Restrictions UN2282, Hexanol, 3, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.