Zoro Homepage

2-Hexanone, 500mL

  • Mfr # H0114-500ML

  • Zoro # G8192121


product price: $495.99
/ea
Free Shipping & Returns

Key Features

CAS Number
591-78-6
Chemical Grade
Reagent
Chemical Container Type
Bottle
Shipping Restrictions
UN1224, Ketone Liquid, n.o.s. (2-Hexanone), 3, PG III
Chemical Container Material
Clear Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H0114-500ML
Zoro #
G8192121
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 mL

Details

Item
2-Hexanone
CAS Number
591-78-6
Chemical Grade
Reagent
Chemical Container Type
Bottle
Shipping Restrictions
UN1224, Ketone Liquid, n.o.s. (2-Hexanone), 3, PG III
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Chemical Formula
C6H12O
Molecular Weight
100.16

Description

2-Hexanone, CAS Number 591-78-6, Molecular Weight 100.16, Chemical Formula C6H12O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mL, Shelf Life 24 mo, Shipping Restrictions UN1224, Ketone Liquid, n.o.s. (2-Hexanone), 3, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.