Zoro Homepage
This item is Discontinued.
Spectrum 2-Hexyldecanoic Acid, 500mL H0507-500ML

2-Hexyldecanoic Acid, 500mL (Discontinued)

  • Mfr # H0507-500ML
  • Zoro # G8173851
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H0507-500ML
Zoro #
G8173851
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 mL

Details

Item
2-Hexyldecanoic Acid
Chemical Grade
Reagent
Molecular Weight
256.43
Shelf Life
24 mo
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
CAS Number
25354-97-6
Chemical Formula
C16H32O2

Description

2-Hexyldecanoic Acid, CAS Number 25354-97-6, Molecular Weight 256.43, Chemical Formula C16H32O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mL, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.