Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2-Hydroxy-1, 4-Naphthoquinone, 25g

  • Mfr # H0285-25G

  • Zoro # G8166352


product price: $90.59
/ea
Free Shipping & Returns

Key Features

Shelf Life
24 mo
Chemical Container Size
25 g
Chemical Grade
Reagent
Chemical Formula
C10H6O3
Shipping Restrictions
UN2811, Toxic Solid, Organic, N.O.S., 6.1, Pg II
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H0285-25G
Zoro #
G8166352
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
2-Hydroxy-1,4-Naphthoquinone
Shelf Life
24 mo
Chemical Grade
Reagent
Chemical Formula
C10H6O3
Shipping Restrictions
UN2811, Toxic Solid, Organic, N.O.S., 6.1, Pg II
CAS Number
83-72-7
Chemical Container Type
Bottle
Molecular Weight
174.16
Chemical Container Material
Clear Glass

Description

2-Hydroxy-1,4-Naphthoquinone, CAS Number 83-72-7, Molecular Weight 174.16, Chemical Formula C10H6O3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Shelf Life 24 mo, Shipping Restrictions UN2811, Toxic Solid, Organic, n.o.s., 6.1, PG II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.