2-Hydroxy-4-Methoxybenzophenone, 25g
Mfr # H0266-25G
Zoro # G8274170
product price: $38.39
/eaKey Features
CAS Number
131-57-7
Chemical Container Material
Clear Glass
Chemical Container Size
25 g
Shipping Restrictions
UN3077, Environmentally Hazardous Substance, Solid, N.O.S., 9, Pg III
Chemical Grade
Reagent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
H0266-25G
Zoro #
G8274170
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
25 g
Details
Item
2-Hydroxy-4-Methoxybenzophenone
CAS Number
131-57-7
Chemical Container Material
Clear Glass
Shipping Restrictions
UN3077, Environmentally Hazardous Substance, Solid, N.O.S., 9, Pg III
Chemical Grade
Reagent
Chemical Container Type
Bottle
Molecular Weight
228.25
Chemical Formula
C14H12O3
Shelf Life
24 mo
Description
2-Hydroxy-4-Methoxybenzophenone, CAS Number 131-57-7, Molecular Weight 228.25, Chemical Formula C14H12O3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Shelf Life 24 mo, Shipping Restrictions UN3077, Environmentally Hazardous Substance, Solid, n.o.s., 9, PG III
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.