Zoro Homepage

2-Hydroxy-4-Methoxybenzophenone, 500g

  • Mfr # H0266-500G

  • Zoro # G8226631


product price: $268.99
/ea
Free Shipping & Returns

Key Features

Molecular Weight
228.25
Chemical Container Size
500 g
Chemical Container Material
Clear Glass
CAS Number
131-57-7
Chemical Container Type
Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H0266-500G
Zoro #
G8226631
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 g

Details

Item
2-Hydroxy-4-Methoxybenzophenone
Molecular Weight
228.25
Chemical Container Material
Clear Glass
CAS Number
131-57-7
Chemical Container Type
Bottle
Chemical Formula
C14H12O3
Chemical Grade
Reagent
Shipping Restrictions
UN3077, Environmentally Hazardous Substance, Solid, N.O.S., 9, Pg III
Shelf Life
24 mo

Description

2-Hydroxy-4-Methoxybenzophenone, CAS Number 131-57-7, Molecular Weight 228.25, Chemical Formula C14H12O3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Shelf Life 24 mo, Shipping Restrictions UN3077, Environmentally Hazardous Substance, Solid, n.o.s., 9, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.